Standard White T-Shirt Rags - 50 lb box

Soft and absorbent. Cotton poly blend.
  • Medium-weight rags for dusting, auto work and polishing.
  • 100% new pre-washed rags.
MODEL
NO.
DESCRIPTION APPROX.
SIZE
QTY./
BOX
WT./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 4 12+
S-18731   Standard White
  T-Shirt Rags
Varies 360 50 lbs. $150 $148 $146  ADD
DIMENSIONS:
  • Minimum Rag Size: 14 x 14"
FEATURES:
  • Smooth material.
  • Some may have writing or stitching.
  • Unhemmed edges
PACKAGING:
  • Rags are not sorted.
QUANTITY:
  • Qty/Box in the chart is an average due to towel size variance. 
CLEANING INSTRUCTIONS:
  • Soiled with grease or oil (including cooking oil):
    • Pre-treat stains appropriately.
    • Machine wash in hot water.
    • Air or tumble dry with no heat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:22:26 PM; USWEB27