3M 4646 VHB Double-Sided Foam Tape - 1" x 72 yds

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bond metal to window frames and panes during fabrication.
  • Firm foam adheres to smooth flat surfaces.
  • Temperature range is -31°F to 300°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; red polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-18703 1" x 72 yds. 100 lbs. 25 9 $280 $275 $270 roll(s) ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 450° F
    • Long Term (Days, Weeks): Up to 300° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:09:30 PM; USWEB12