3M 5915 VHB Double-Sided Foam Tape - 34" x 72 yds

16 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Attach rain gutters to roofs.
  • Soft conformable foam molds to irregular surfaces.
  • Temperature range is -40°F to 250°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-18689 3/4" x 72 yds. 90 lbs. 16 12 $292 $280 $269 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:04:30 AM; USWEB8