3M 950 Adhesive Transfer Tape Hand Rolls - 3" x 60 yds

FOR SMOOTH SURFACES

Light industrial use. Attach metal or plastic nameplates, promotional items and posters.
  • Hand-dispensed rolls – no dispensers needed.
  • Excellent adhesion to papers and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting.
  • Meets MIL-P-19834B, Type I.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) IN STOCK
SHIPS TODAY
6 24 36+
S-18647 3" x 60 yds. 5.0 3" 12 $212 $197 $195 rolls ADD
Ships from Uline IL, MN
DIMENSIONS:
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -40° to 300° F
    • Long Term (Days, Weeks): -40° to 200° F
USAGE:
  • Automotive underhood label bonding.
  • For industrial and occupational use only.
  • Not recommended for direct exposure to sunlight.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:33:22 AM; USWEB10