Security Window Film Roll - 36" x 25', 2.5 Mil

Holds shattered glass in place to prevent entry, injury or damage.
  • Use in stores, offices and homes.
  • Blocks 95% of UV rays.
  • Accessories (sold separately):
    Film Solution - Required for proper application. Application Tool Kit - Includes squeegee, hand applicator and knife.
Pressure Sensitive Adhesive
MODEL
NO.
COLOR ROLL SIZE MIL % OF UV
BLOCKED
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-18621 Clear 36" x 25' 2.5 95% $163 $158 $153  ADD
MATERIAL:
  • Polyester
SHELF LIFE:
  • 1 year
FEATURES:
  • Scratch resistant
  • Excellent heat rejection.
  • Not fire rated.
USAGE:
  • Film Solution allows to position the film into place.
  • Apply to interior of single and dual pane windows.
  • Window film helps reduce fading but does not eliminate it.
    • Nothing completely eliminates fading.
  • Not for use on cars.
  • Not for use on Plexiglas® or polycarbonate.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:55:13 AM; USWEB25