Straight Faceout for Slatwall - 12", Black

Turn your walls into merchandising display space.
  • Hang shirts, sweatshirts and jackets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-18610BL Straight Faceout 12" 12 9 $42 $40 $37 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.2 x 2" (L x W)
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/23/2026 11:08:12 AM; USWEB25