Twisted Nylon Rope - 12" x 600'

Shock absorbent nylon blend. Recommended for securing boats, cargo and furniture.
  • Strong, abrasion resistant.
  • Flexible, easy to knot.
  • Won't rot or mildew.
  • Resists oils, gas and most chemicals.
  • General, all-purpose rope. Easy to grip and splice.
  • 3 strand twisted.

    Nylon Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18518 1/2" 5,670 lbs. 600' 790 lbs. $261 $251 $241  ADD
APPEARANCE:
  • Spool and style may vary.
USAGE:
  • Does not float.
  • Does not resist acids.
  • Knots reduce rope strength by 50%.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:13:49 PM; USWEB30