Heavy Duty Metal Buckles for Poly Strapping - 1 12"

Loop strapping through buckles.
MODEL
NO.
DESCRIPTION STRAPPING
SIZE
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 4+
S-18507 Heavy Duty Metal Buckles 1/2" 150 $130 $125 $120  ADD
DIMENSIONS:
  • Overall Width: 1 3/4"
THICKNESS:
  • .27"
MATERIAL:
  • Phosphate coated steel
    • The coating may turn orange over time. This is not rust.
TEMPERATURE:
  • Melting Point: 2750° F
FEATURES:
  • Corrosion resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:24:54 PM; USWEB6