3M 2307 General Purpose Masking Tape - 1" x 60 yds

Medium grade for industrial applications.
  • Removes clean from stainless steel and powder coatings.
  • Withstands temperatures to 200°F for 1 hour.
  • Natural crepe paper backing with rubber adhesive.
23 LB. TENSILE STRENGTH
MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-1848 1" x 60 yds. 5.2 36 $7.00 $6.60 $6.20 $6.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:52:23 PM; USWEB33