Dymo® Price Tag Mini Printer Labels - White Paper, 78 x 1516"

DYMO authentic direct thermal labels provide excellent printability.
  • Compatible with Dymo® LabelWriter® 400 and 500 Series Printers.
  • High-quality, BPA-free. Made from FSC® certified material.
  • No ribbons required.

    Mini Printer Labels
MIN. 2
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-18476 7/8 x 15/16" Price Tag 400 10 $31 $30 $29 rolls ADD
DIMENSIONS:
  • Core: 1"
  • Without Arm: 7/8 x 15/32"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
STYLE:
  • Not perforated between each label.
MODEL NUMBER: 
  • Dymo®: 30373
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:38:56 PM; USWEB13