Uline Removable Laser Labels - White, 3 12 x 5"

Create temporary labels for binders, diskettes and file folders.
  • Labels lift cleanly – no residue left behind.
  • High quality removable laser or inkjet labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5+
S-18454 1/2 x 5" 4 400 $41 $36  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Performance: -4° to 248° F
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:26:54 AM; USWEB28