Removable Adhesive Desktop Direct Thermal Labels - 2 14 x 1 14"

1" CORE

Recommended for temporary inventory labels on warehouse and retail shelving.
  • Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Bright white labels provide excellent printability for low to medium-speed printers.
  • Clean removal.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Thermal Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 36+
S-18452 1/4 x 1/4" 1,400 12 $27 $25 $23  ADD
FEATURES:
  • Perforation:
    • Between each label. 
    • Parallel to the width.
MATERIAL:
  • Adhesive: Removable emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 32° F
  • Performance: -40° to 200° F
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
FEATURES:
  • Perforated 
APPEARANCE:
  • Matte Finish
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:52:57 PM; USWEB7