4 x 8" 2 Mil Anti-Static Reclosable Poly Bags

Keep electronic parts free of dust and moisture.
  • Heavy duty double-track zipper.
  • Polyethylene bags are reusable. Ideal for shipping or storage.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-18393 4 x 8" 6 1,000 $55 $51 $47  ADD
DIMENSIONS: 
  • Length in the chart is below the zipper. 
MATERIAL:
  • 100% Virgin LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free (Butylated Hydroxy Toluene)
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 59° - 77° F
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Not FDA compliant.
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:46:26 AM; USWEB31