Metallic Insulated Mailers - 12 x 16"

Keep chocolates, medicines and perishables cold during transport.
  • Thick padded mailers cushion and insulate up to 36 hours.
  • Dual closure with leakproof zipper inside and exterior self-seal strip.
  • 1/2" very thick foam with metalized poly exterior.
  • FDA compliant.
  • Use with cold packs.
MODEL
NO.
OUTSIDE DIMENSIONS
W x L
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-18307 12 x 16" 25 $110 $105 $100 $95  ADD
DIMENSIONS:
  • Inside: 11 x 14"
MATERIAL:
  • Foam Liner: Urethane
FEATURES:
  • Crush resistant
USAGE:
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
  • Can be used with dry ice. 
    • Use the self-seal strip and do not zip closed. 
SPECIFICATIONS: 
  • FDA compliant for incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:36:30 AM; USWEB9