1 x 1 Gallon F-Style Jug Shippers

Certified for shipping industrial chemicals, solvents and oils.
  • Rectangular, polyethylene F-style cans are approved for domestic and international transport.
  • Pre-Assembled Kits – Includes carton, F-style jugs, caps, poly bag and locking tie.
SOLD IN KITS OF 5
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 5 10 20+
S-18285 1 1 Gal. 4G/Y6.1/S 1/21/412 1/8" 275#
DW
$11.80 $11.20 $10.40  ADD
STYLE:
  • Cap style may vary.
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  •  Jug:
    • Cap (Diameter): 1 1/2"
    • Opening: 1 1/4"
MATERIAL:
  • Jug: HDPE (High Density Polyethylene)
SPECIFICATIONS:
  • Jug: FDA compliant
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:20:43 PM; USWEB7