Deluxe Box Liners - 10 x 10 x 10"

48 HOUR PROTECTION

Triple-layer protection for valuable temperature-sensitive shipments.
  • Ship meats, seafood and pharmaceuticals with confidence.
  • Thick 1" foam cushions and insulates.
  • Ships and stores rolled.
  • FDA compliant.
  • Use with cold packs for up to 48 hour shipping.
  • Box sold separately.
MODEL
NO.
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-18282 101010" 20 $146 $140 $136 S-4105  ADD
DIMENSIONS:
  • Flat: 10 x 19 1/2"
  • Usable: 8 x 8 x 8"
MATERIAL:
  • Foam Liner: Urethane
  • Exterior: Metalized poly
FEATURES:
  • Leak resistant
  • Peel & seal closure.
USAGE:
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
  • Can be used with dry ice. 
SPECIFICATIONS: 
  • FDA compliant for incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:29:30 AM; USWEB33