Film Solution

Required for proper application of Window Protection or Security Window films.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-18276 Film Solution – Required for
proper application
16 oz. $13 $12  ADD
SHELF LIFE:
  • 3 years from date of manufacture.
USAGE:
  • Spray generously. The more solution used, the easier installation will be.
  • One bottle should be enough for 2 rolls of film. 
SPECIFICATIONS:
  • TSER (Total Solar Energy Rejected):
    • Clear Glass: 14%
    • Light Tint: 54%
    • Dark Tint: 65%
    • Mirror: 84%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:13:58 AM; USWEB34