Moisture-Resistant Cold Packs - 24 oz

Guarantee your pharmaceutical products arrive dry.
  • Freeze before use.
  • Non-woven 1.5 oz. outer poly cloth absorbs all moisture.
  • Reusable, refrigerant gel packs. Multi-use. Leakproof.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-18251 24 oz. 861/4" 12 $24 $22  ADD
DIMENSIONS:
  • Dimensions listed in the chart are approximate.
TEMPERATURE:
  • Freezing Point: 32° F 
  • Coldest Reached: 0° F
  • Storage: 72° F or below
FEATURES:
  • Solid when frozen, not flexible.
  • Gel is non-toxic, food safe.
USAGE:
  • Do not consume.
  • Do not apply to the body.
  • Ideal placement is on top of product.
  • 1:3 to 1:5 pound ratio of refrigerant to product for optimum results.
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
    • Cannot be frozen in ultra-low freezer.
    • Poly exterior can withstand temperatures of -20° F.
  • Disposal: 
    • Cut outer pouch open to remove the gel.
      • Gel can be disposed of in the garbage.
      • The gel is susceptible to bacteria and will breakdown over time when exposed to it in a landfill.
    • Pouch must be disposed of in the trash according to state and local laws.
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 09:00:12 AM; USWEB5