Heavy Duty Wood Crate - 48 x 48 x 48"

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Meets ISPM 15 requirements.
  • Block pallet included.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-18249 484848" 46 1/446 1/442" 6,000 lbs. 18,000 lbs. 220 $565 $535 $515  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet.
  • Outside (Actual): 47 3/4 x 47 3/4 x 48" 
CONSTRUCTION:
  • 6 piece box
SPECIFICATIONS:
  • Not UN certified.
  • Pallet and crate are stamped.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4736 Clip Removal Tool for Heavy Duty Wood Crates
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:04:34 AM; USWEB29