Bakery Bags - Plain Front, 3 38 x 2 12 x 7 34", Kraft

Pack your special cookies or custom coffees in these tab-lock bakery bags.
  • Laminated poly liner keeps contents fresh.
  • Metal tabs allow easy opening and a secure closure.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-18224 3/81/23/4" Kraft 1/2 lb. 250 $53 $51 $48  ADD
BASIS WEIGHT:
  • 50 lb
FEATURES:
  • Glued at the bottom.
APPEARANCE: 
  • Metal tabs are attached to the back of the bag.
USAGE: 
  • Not grease proof. 
    • Products that are greasy or oily may leave a visible stain.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:39:53 AM; USWEB27