Easel Backs - 60", Jumbo, Double Wing, White

No glue needed – Adhesive sticks to coated and uncoated paper.
  • Huge sizes used for trade shows. Fold in half for storage.
  • Double wing provides extra-firm support.
  • Sturdy corrugated construction.
  • Use with Foam Core Board.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-18213W 60" 80" .090" 5 $107 $97 $86 White  ADD
DIMENSIONS:
  • "Size" in the chart refers to flat height.
  • Flat Width:
    • Top: 7 3/8"
    • Bottom: 33 3/4"
  • Assembled:
    • Overall: 8 x 13 5/8" (W x D)
  • Adhesive Strips (Width): 
    • Liner: 3/4" 
    • Adhesive: 1/2"
MATERIAL:
  • B flute
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:50:03 AM; USWEB7