Metalized Food Bags - Reclosable, 6 x 10"

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Zipper-top closure and bottom seal. Reusable.
  • FDA and USDA compliant.
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-18133 6 x 10" 2.5 1,000 $204 $198 $192  ADD
DIMENSIONS:
  • Outside (Including Sealed Edges): 6 3/4 x 11 1/2" (W x H)
  • Sealed edge is approximately 3/8" on all sides.
MATERIAL:
  • Metalized polyester & polyethylene bonded film.
TEMPERATURE:
  • 0° - 160° F
CAPACITY:
  • Not weight tested.
RECYCLING: 
  • Not recyclable
APPEARANCE:
  • Opaque
  • Flat, no bottom gusset
USAGE:
  • Heat sealable (including crimp and impulse sealers).
  • Tamper resistant when heat sealed.
  • Storage time varies with the food stored in the bag.
SPECIFICATIONS:
  • BPA Free
  • Contains no UV protection.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:02:54 AM; USWEB30