Cylinder Squeezable Bottles Bulk Pack - 12 oz

Dispense sauces and condiments.
  • Soft, easy-to-squeeze LDPE bottles.
  • Wide mouth for easy filling.
  • Shaped for easy labeling.
  • FDA compliant.
  • Yorker caps and tips included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE TIP
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18125B 12 oz. .09" 38/400 324 $.86 $.81  ADD
DIMENSIONS:
  • Cap (Diameter): 1.65"
PACKAGING:
  • Bottles and caps packaged separately.
TEMPERATURE:
  • Maximum: 100° F
FEATURES:
  • Spout opening can be enlarged by cutting with scissors.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • NSF Compliant (National Sanitary Foundation)
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18811 Yorker Caps and Tips - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:57:17 AM; USWEB9