Clear Cylinder Bottles Bulk Pack - 8 oz, Standard Cap

Crystal clear for product visibility.
  • Use for shampoos, lotions and cleaners.
  • Shaped for labeling.
  • Made of durable, lightweight PET.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18121B 8 oz. 3/4" 24/410 360 $.57 $.55  ADD
DIMENSIONS:
  • Cap (Diameter): 1.106"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
PACKAGING:
  • Bottles and caps packaged separately.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • NSF Compliant (National Sanitary Foundation)
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-23106 Induction Seal Caps - 24/410, White
PARTS:
  • S-17979 Ribbed Polypropylene Caps - 24/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:24:08 AM; USWEB33