Tamper-Evident Caps – 38/Ratchet, White

Seal reusable beverage bottles and milk jugs.
  • Threaded. Secure and easy to apply.
  • Ring seal breaks upon cap removal.
  • LDPE with polyethylene foam liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18111 38/Ratchet 150 $.09 $.08  ADD
DIMENSIONS:
  • Outside (Diameter): 1.76"
  • Height: .57"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:01 PM; USWEB26