Clear PET Round Wide-Mouth Plastic Jars - 1 Gallon

Super clear storage for dry food, small parts and liquids.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3 CASES 5 CASES 10+ CASES
S-18077 1 Gal. 4" 110/400 12 $3.85 $3.65 $3.45 $3.05  ADD
DIMENSIONS:
  • Cap:  
    • Diameter: 4 3/8"
    • Height: 5/8"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • PET= Polyethylene Terephthalate
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 120° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
PARTS:
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:05:40 PM; USWEB5