Natural Round Wide-Mouth Plastic Jars - 8 oz

Store food, liquids or pharmaceuticals.
  • Wide mouth for easy filling.
  • Unbreakable, lightweight.
  • Corrosion-resistant HDPE.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18070 8 oz. 3/4" 53/400 36 $.70 $.67  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2 1/8"
    • Height: 0.47"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
PARTS:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:36:36 PM; USWEB5