F-Style Jugs Bulk Pack - 1 Gallon, Black

Space-saving containers for chemicals, cleaners and other liquids.
  • Heavy-duty polyethylene.
  • Black protects UV-sensitive contents.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
  • 2 jugs fit in 8 x 8 x 12" Box or 1 jug fits with void fill.
  • Plastic Jug Pump available. Sold Separately.

    Plastic Jub Pump
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-18053B 1 Gal. 38/400 Black 60 $1.95 $1.70  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 1/2"
COMPATIBILITY:
PACKAGING:
  • Jugs and caps packaged separately.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 150° F
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-20551 Child Resistant Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:55:55 AM; USWEB29