Glass Jugs - 12 Gallon, Amber

Bulk storage for juices, ciders and craft beers.
  • For take-home tap beers.
  • Finger handle for easy carrying and pouring.
  • White metal caps with plastisol liner included.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JUG COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18033A 1/2 Gal. 1/8" 38/400 6 $5.20 $4.95  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1.43"
    • Height: .44"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
USAGE:
  • Leakproof and airtight.
TEMPERATURE:
  • 0° - 500° F
COMPATIBILITY: 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20559 Steel Caps - 38/400, White
  • S-23108 Induction Seal Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:00:39 AM; USWEB7