Ribbed Polypropylene Caps Bulk Pack - 24410, White

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with ribbed sides for easy gripping.
  • Polyethylene foam liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
S-17979B 24/410 5,500 $.07  ADD
DIMENSIONS:
  • Outside (Diameter): 1.106"
  • Height: .677"
TEMPERATURE:
  • Maximum: 230° F
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:59 PM; USWEB25