Natural Boston Round Bottles - 8 oz

Durable packaging for lotions, soaps and cosmetics.
  • Lightweight, shatter-resistant HDPE.
  • Narrow mouth opening for easy pouring.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17976 8 oz. 3/4" 24/410 36 $.71 $.67  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 1/8"
    • Height: 11/16"
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Cap: PE (Polyethylene) foam liner
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-23106 Induction Seal Caps - 24/410, White
PARTS:
  • S-17979 Ribbed Polypropylene Caps - 24/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:31:21 PM; USWEB31