Heavy-Duty Protective Netting - 2 - 2 12" x 82', Red

Flexible polyethylene netting slides easily over odd size objects.
  • Heavy Duty - 2 times thicker than standard netting.
  • Recommended for auto crankshafts and heavier parts.
  • Protects against surface nicks and abrasions.
  • Close mesh style.
MODEL
NO.
FITS DIAMETER ROLL
LENGTH
COLOR LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-17963 2 - 2 1/2" 82' Red 7 $91 $86 $83 roll(s) ADD
THICKNESS:
  • .11"
PACKAGING:
  • No cardboard core.
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Application: -40° to 175° F
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:03 PM; USWEB7