3M 218 Masking Tape - 14" x 60 yds

FINE LINE

Creates a flawless, clear paint line and color separation.
  • Ideal for vehicle detail painting, silkscreen masking and lettering.
  • Resists solvents and moisture.
  • Resists baking temperatures up to 250°F for 30 minutes.
  • Green polypropylene film with rubber adhesive.
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12 24+
S-17961 1/4" x 60 yds. 4.7 144 $24.30 $23.65 $23.15 $22.70 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
APPEARANCE:
  • Pale olive; translucent.
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:39:21 PM; USWEB33