Crystal Clear Resealable Polypropylene Bags - 6 12 x 6 12"

Clearest polypropylene bags Uline sells.
  • Protect and show off your finest prints and photography.
  • Peel off adhesive liner, fold to seal.
  • 100% blemish-free virgin polypropylene.
  • Acid-free, archival safe.
  • FDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-17914 1/2 x 1/2" 1.2 CD 1,000 $60 $55  ADD
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
  • RIC (Resin Identification Code): #5
TEMPERATURE:
  • Performance: 32° - 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:47:58 PM; USWEB5