Velcro® Brand Cinch Straps - 1 x 18", Black

Provide extra holding power with hook and loop cinch straps.
  • Bundle and hold hoses, tubes or extension cords.
  • Adjustable and reusable.
MODEL
NO.
DESCRIPTION COLOR SIZE STRAPS/
BAG
PRICE PER BAG IN STOCK
SHIPS TODAY
1 3+
S-17895 Cinch Straps Black 1 x 18" 25 $36 $34  ADD
DIMENSIONS:
  • Diameter:
    • Minimum: 3"
    • Maximum: 4 1/2"
MATERIAL:
  • Woven nylon with plastic cinch ring.
TEMPERATURE:
  • Performance: -70° to 200° F
FEATURES:
  • Cycle Life: 2000+ cycles
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:45:12 AM; USWEB30