Reinforced Poly Sheeting - 6 Mil, 20' x 100'

CONTINUOUS ROLL

Protect against rain, snow and gusty Nebraska winds.
  • Create temporary walls, enclose construction sites or cover temporary windows.
  • Waterproof, rot-proof and chemical resistant.
  • Reinforced scrim stops punctures and tears.

    Reinforced Poly Sheeting
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-17865 20 x 100' 44 $196 $190 $183  ADD
DIMENSIONS:
  • Core: 3"
  • Roll: 
    • Width: 46"
    • Diameter: 8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Construction grade film.
  • Not UV treated.
  • Not flame retardant.
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 07:28:57 PM; USWEB9