Uline Electrical Tape - 1" x 20 yds, Black

Electrical tape for splicing and insulation.
  • Rubber adhesive with soft polyvinyl chloride film backing. 1 1/4" core.
  • Stretches up to 200%.
  • Apply in temperatures as low as 32°F.
  • UL listed.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
IN STOCK
SHIPS TODAY
10 100 200+
S-17841 Black 1" x 20 yds. 7 100 $1.40 $1.30 $1.20  ADD
DIMENSIONS:
  • Roll Diameter: 3"
MATERIAL:
  • Latex free
  • Not flame retardant.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 14° - 176° F
SPECIFICATIONS:
  • UL#: E52811. Control# 362K
  • Not UV resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:13:20 PM; USWEB26