Cloth Parts Bags - 2 x 3"

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Keep small parts, nuts and bolts together. Tie to larger parts of shipment.
  • 100% cotton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
QTY./
BUNDLE
PRICE PER BAG (MIN. 200) IN STOCK
SHIPS TODAY
200 500 1,000 3,000+
S-17831 2 x 3" 100 $.16 $.15 $.14 $.13  ADD
DIMENSIONS: 
  • Usable: 1 3/4 x 2 1/2" (W x L)
MATERIAL:  
  • Weave Count: 20 x 20  
  • Single Drawstring: White Cotton  
  • Not treated with chemicals.  
  • Not pre-shrunk. Will shrink up to 10%.
CAPACITY:  
  • Not tested for weight capacity.
SPECIFICATIONS:  
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:48:59 PM; USWEB9