Burlap Bags with Drawstring - 14 x 26"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Burlap twine drawstring closure makes it easier to fasten and loosen the bag.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-17707 14 x 26" 13 3/4 x 25" 10 oz. 100 31 $114 $108 $101  ADD
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:39:00 PM; USWEB8