Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
3M Tape
>
3M Adhesive Transfer Tape
>
3M F9465PC Adhesive Transfer Tape
3M F9465PC Adhesive Transfer Tape Hand Rolls -
3
⁄
4
" x 60 yds
Enlarge
Attach automotive decals and molding.
Hand-dispensed rolls – no dispensers needed.
Bond flexible vinyl and hard-to-stick plastics.
Resists solvents, UV rays and plasticizers.
Handles temperatures up to 200°F.
58 lb. polycoated kraft paper liner.
MODEL
NO.
SIZE
MIL
CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL
(MIN. 2 ROLLS)
IN STOCK
SHIPS TODAY
2
4
8+
S-17634
3/4"
x
60 yds.
5.0
3"
48
OVERSTOCK SALE!
$60
Regular Price $98
Terms of Sale
ADD
Ships from Uline IL
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
02/22/2026 12:55:19 PM;
USWEB25
close