3M 9731 High Performance Double-Coated Tape - 1" x 36 yds

Attach keypads to microwave ovens and calculators.
  • Firm bond to metal and glass.
  • Resists temperatures up to 350°F.
  • Clear polyester film with acrylic adhesive on one side and silicone adhesive on the other. Double liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-17626 1" x 36 yds. 5.5 3" 36 $220 $213 $205 roll(s) ADD
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • -40° to 300° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Acrylic Side: Excellent UV resistance
  • Silicone Side: Good solvent resistance
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:42:39 AM; USWEB32