3M 8992 Polyester Film Tape - 2" x 72 yds

Economical. Use for powder coating.
  • Recommended for metals and hard plastics.
  • Handles temperatures from -60°F to 400°F.
  • Dark green polyester film backing with silicone adhesive.
57 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
3 12 24 36+
S-17615 2" x 72 yds. 3.2 24 $43.75 $42.55 $41.35 $39.00 rolls ADD
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • Backing: 2.0 mil
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:32:20 AM; USWEB30