3M 9627 Adhesive Transfer Tape Hand Rolls - 1" x 60 yds

FOR IRREGULAR SURFACES

Bond gaskets, plastic components, die-cut parts.
  • Hand-dispensed rolls – no dispensers needed.
  • High adhesion shear and peel strengths.
  • Handles temperatures up to 350°F.
  • 60 lb. glassine paper liner with quick bond acrylic adhesive.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) IN STOCK
SHIPS TODAY
6 24 36+
S-17611 1" x 60 yds. 5.0 3" 36 OVERSTOCK SALE!  $59
Regular Price $66
   Terms of Sale
rolls ADD
DIMENSIONS:
  • Roll Diameter: 5 7/8"
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -40° to 350° F
    • Long Term (Days, Weeks): -40° to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Solvent Resistance: Very good
  • UV, chemical, humidity and water resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:50:18 AM; USWEB25