3M 8315 Carrying Handles - 1 38 x 23"

Use convenient carrying handles for all packages.
  • Light duty. Recommended for bottled water and soda.
  • Sturdy white plastic strips with high tack adhesive on each end.
  • Easy to use. Sticks to paperboard, corrugated and plastic films.
  • Reduces packaging; eliminates using extra bags.
MODEL
NO.
DESCRIPTION SIZE
W x L
WEIGHT
CAPACITY
HANDLES/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-17605 3M 8315 3/8 x 23" 15 lbs. 200 $73 $67 $65  ADD
DIMENSIONS:
  • Adhesive Length: 6" on each end
THICKNESS:
  • 6.95 mil
PROPERTIES: 
  • Tensile Strength: 35 lbs/in 
PACKAGING:
  • (25) Handles per pad
  • (8) Pads per pack
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:35:50 PM; USWEB29