Six Cupcake Insert - 9 78 x 9 78 x 78"

Prevents tipping and sliding during transport.

  • Easy-fold assembly.
  • FDA compliant.

  • Compatible 10 x 10" Cake Boxes:
  • 2 1/2" Tall White
  • 5" Tall White with Window
  • 2 1/2" Tall White with Window
  • 5" Tall Pink
  • 3" Tall White
  • 5 1/2" Tall White
  • 4" Tall White
  • MODEL
    NO.
    DESCRIPTION SIZE
    W x D x H
    FITS
    BOX SIZE
    QTY./
    CTN.
    PRICE PER CARTON IN STOCK
    SHIPS TODAY
    1 2+
    S-17576 6 Cupcakes 7/87/87/8" 10 x 10" 200 $74 $69  ADD
    DIMENSIONS:
    • Hole Diameter: 2 1/2"
    THICKNESS:
    • 0.022 caliper
    APPEARANCE:
    • Kraft interior
    • Reversible: White or Kraft
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 07:22:23 PM; USWEB5