3M 3294 Vent Tape - 1" x 36 yds

Cover vent openings in refrigerators and freezers during the foam insulation process.
  • Hand tearable.
  • Gas and air porous.
  • Temperature range from -40°F to 180°F.
  • Pink non-woven fabric backing with acrylic adhesive.
8 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-17547 1" x 36 yds. 5.0 36 $38 $37 $36 rolls ADD
Ships from Uline IL
MATERIAL:
  • Backing: Rayon
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:54:22 PM; USWEB29