Monarch 1155® Labels - White Removable

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
  • More labels per roll.
  • Label size: 1 1/4 x 3/4"
  • Labels can be used in Monarch 1155, 1156 and 1170 label guns.
  • Free ink roller included with each box of labels.
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 15+
S-17546 White Removable Adhesive 1 1/4 x 3/4" 1,000 8,000 $31 $30 $29  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 3/8"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -10° F.
  • Storage/Application: 40° - 80° F
FEATURES:
  • Labels have security slits.
QUANTITY: 
  • 8 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-993-INK Monarch 1155 & 1153 Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:37:57 PM; USWEB7