WHMIS Labels - 4 14 x 5 12"

When hazardous materials are used, these labels are required.
  • Generate labels on any laser or inkjet printer.
  • Matte finish paper with heat-resistant adhesive.
  • Easy to format templates:
    WHMIS Laser Label
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 6+
S-17536 1/4 x 1/2" 4 400 $40 $37 $34  ADD
MATERIAL:
  • 50 lb paper stock
  • Adhesive: Permanent Acrylic
SHELF LIFE:
  • 1-2 years when stored at room temperature
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:35:35 PM; USWEB34