Duracell® AA Rechargeable Batteries

Long-lasting. Use in digital cameras and GPS units.
  • Holds full charge up to 1 year when not in use.
  • Pre-charged. Ready to use.
  • Use with Battery Charger, sold separately.
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-17532 Rechargeable AA 4 $24 $23 $22  ADD
TEMPERATURE:
  • Operating: -4° to 122° F
FEATURES:
  • Compatible with most NiMH battery chargers.
  • Approved for international use.
CAPACITY:
  • 2500 mAh
SPECIFICATIONS:
  • 1.2 V
PACKAGING:
  • Blister pack
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:26:26 AM; USWEB25