3M 4919F VHB Double-Sided Foam Tape - 1" x 72 yds

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass. Attach metal signs to poles.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.
UL LISTING 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-17503 1" x 72 yds. 90 lbs. 25 9 $439 $423 $410 roll(s) ADD
DIMENSION:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 300° F
    • Long Term (Days, Weeks): Up to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:35:49 PM; USWEB10